Motion
UC206D1
Ball Insert Bearing - 30 mm Bore Diam., 62 mm OD, 62 mm Width, Set Screw Locking
Mi Item #05332205
MFR #UC206D1
Price$93.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 30 mm Bore Diam., 62 mm OD, 62 mm Width, Set Screw Locking
Mi Item #05332205
MFR #UC206D1

Mfr description
UC206D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.35/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    62 mm

Details

  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176543999
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176543999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)