Motion
3270-1210-0250

WEATHERHEAD (DANFOSS)
3270-1210-0250

Eclipse Air Brake Tubing - 0.570 in ID, 0.750 in OD, 3.00 in Min Bend Radius
MI ITEM #05332301
MFR #3270-1210-0250
List Price$6.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
3270-1210-0250

Eclipse Air Brake Tubing - 0.570 in ID, 0.750 in OD, 3.00 in Min Bend Radius
MI ITEM #05332301
MFR #3270-1210-0250

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.79/ft for your price

Overview

Mfr description
3270-1210-0250 AIRBRAKE TUBING BLACK

Specifications

  • Tube Inner Diameter
    0.570 in
  • Tube Outer Diameter
    0.750 in
  • Operating Pressure At Room Temp
    200 psi
  • Minimum Bend Radius
    3.00 in
  • Color
    Black
  • Burst Pressure
    800 psi
  • Max Operating Temperature
    200 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Polyamide
  • Material Specification
    SAE J1131, SAE J844, SAE J2494-2, DOT FMVSS 106
  • Typical Applications
    Air Brake, General Purpose Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text