Motion
9543
Wrench Set - 8 PC, Reversible Ratcheting Combination Type, 8 to 19 mm Wrench Size
MI ITEM #05333638
MFR #9543
Price$243.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 8 PC, Reversible Ratcheting Combination Type, 8 to 19 mm Wrench Size
MI ITEM #05333638
MFR #9543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$243.33/each

Specifications

Dimensions

  • Head Angle
    15 °
  • Wrench Size Range
    8 to 19 mm

Details

  • Number Of Pieces
    8
  • UPC_NO
    099575095436
  • Wrench Set Type
    Reversible Ratcheting Combination

Overview

Mfr description
9543 8PC REV COMB MET RECH WRENCH SET
  • 72 tooth ratcheting box end needs a minimal 5° to move fasteners vs. 30° for standard wrenches
  • Flush mounted reversing lever allows you to change direction without removing the wrench
  • Off-corner loading design on box end provides better grip and reduces fastener rounding
  • Pass-thru® technology works down any length of threaded rod and long bolts
  • Thin head and beam provide greater access in confined areas
  • Size conveniently stamped on the head and beam for quick identification
  • Manufactured from alloy steel for better strength and longer tool life
  • Bright, full polish chrome finish wipes easily clean to resist rust and corrosion
  • Meets or exceeds ASME and ANSI specifications
  • Plastic tray included for tool retention and storage
  • Manufacturer: Gearwrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought