Motion
H3184HG
Adapter Sleeve - 400 mm Bore Dia., 304 mm Overall Length, Tr420x5 Thread Size
MI ITEM #05333671
MFR #H3184HG
Price$25,412.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 400 mm Bore Dia., 304 mm Overall Length, Tr420x5 Thread Size
MI ITEM #05333671
MFR #H3184HG

Mfr description
H3184-HG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,412.89/each

Specifications

Dimensions

  • Bore Diameter
    400 mm
  • Overall Length  
    304 mm
  • Thread Size  
    Tr420x5

Details

  • Lock Nut Number
    HM3184
  • Lock Washer Number
    MS3180
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801313131
  • Product Type
    Adapter Sleeves
  • Series
    H
  • Taper
    1:12
  • UPC_NO
    4012801313131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)