Overview
Mfr description
IRV20-C08BG VACUUM REGULATOR
- Single sided connections series
- Mass reduced by 20%
- Max. flow 140 L/min (ANR) and 240 L/min (ANR)
- Integrated digital pressure switch for panel mounting
- Built-in one-touch fittings
Specifications
- Input Signal TypeElectro-Pneumatic
- Maximum Air Flow8.47 scfm
- Port Size
- Set Pressure Range-100 to -1.3 kPa
- Connection LocationsStandard
- Output Signal TypeAnalog Electric
- Displayed Units Of MeasurekPa
- IncludesPressure Gauge
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data