Motion
NCDGFN20-0100-M9PM

SMC CORP OF AMERICA
NCDGFN20-0100-M9PM

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #05333747
MFR #NCDGFN20-0100-M9PM
List Price$126.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFN20-0100-M9PM

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #05333747
MFR #NCDGFN20-0100-M9PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$126.00/each for your price

Overview

Mfr description
NCDGFN20-0100-M9PM CYLINDER AIR

Specifications

  • Series
    NCG
  • Bore Diameter
    20 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Urethane cushion
  • Options Included
    Magnetized, Switch Ready
  • Auto-Switch
    Solid State, Gen. Purpose, 3 Wire PNP, Horizontal
  • Lead Wire Length
    1 m
  • Magnet
    Built-in
  • Hardware Type
    Front flange style
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought