Motion
KWVE20BS G3V1

INA (SCHAEFFLER)
KWVE20BS G3V1

Standard Ball Carriage Profile Rail - Series: KWVE, Narrow Carriage, 30 mm High, 44 mm Wide, 71.40 mm Long
Mi Item #05333912
MFR #KWVE20BS G3V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KWVE20BS G3V1

Standard Ball Carriage Profile Rail - Series: KWVE, Narrow Carriage, 30 mm High, 44 mm Wide, 71.40 mm Long
Mi Item #05333912
MFR #KWVE20BS G3V1

Mfr description
KWVE20BS G3V1 LINEAR BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M5
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    71.40 mm
  • Overall Width
    44 mm

Details

  • Accuracy Class
    G3
  • Block Type
    Narrow Carriage
  • Dynamic Load Capacity
    13100 N, 2945.00 lbf
  • Measurement Standard
    Metric
  • Preload
    V1
  • Series
    KWVE
  • Static Load Capacity
    27000 N, 6069.84 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)