Motion
MXQ25-75BSR
Cylinder, Slide Table
Mi Item #05333952
MFR #MXQ25-75BSR
Price$1,165.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Slide Table
Mi Item #05333952
MFR #MXQ25-75BSR

Mfr description
MXQ25-75BSR CYL, SLIDE TABLE, SHOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,165.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    55 mm
  • Overall Length
    182 mm
  • Overall Width
    84 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    End Lock
  • Adjuster Option
    Shock Absorber (Extension End)
  • Auto-Switch
    Yes
  • Body Material
    Stainless Steel
  • Body Option
    Sensor Ready
  • Bracket 1
    Slider
  • Country of Origin
    JP
  • Cylinder Style
    Guided
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Maximum Applied Force
    687 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Slider
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Series
    MXQ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)