Motion
MDBBL40-150-RL-Y59BL

SMC CORP OF AMERICA
MDBBL40-150-RL-Y59BL

MDBBL40-150-RL-Y59BL
MI ITEM #05333960
MFR #MDBBL40-150-RL-Y59BL
Price$310.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDBBL40-150-RL-Y59BL

MDBBL40-150-RL-Y59BL
MI ITEM #05333960
MFR #MDBBL40-150-RL-Y59BL

Mfr description
MDBBL40-150-RL-Y59BL CYL, TIE ROD, END
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.26/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Tie-Rod
  • Guide Type
    End-Lock
  • Lock Type
    End Lock Head
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)