Motion
CDBA2F50-130-HL-A54Z

SMC CORP OF AMERICA
CDBA2F50-130-HL-A54Z

CDBA2F50-130-HL-A54Z
Mi Item #05333998
MFR #CDBA2F50-130-HL-A54Z
Price$279.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2F50-130-HL-A54Z

CDBA2F50-130-HL-A54Z
Mi Item #05333998
MFR #CDBA2F50-130-HL-A54Z

Mfr description
CDBA2F50-130-HL-A54Z CYL, TIE ROD, END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.60/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    HL-A54Z
  • Guide Type
    End-Lock
  • Lock Type
    End Lock
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.15 MPa
  • Options Included
    Auto Switch Capable, End Lock Cylinder
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Locking Air Cylinders
  • Proof Pressure @ Mpa
    1.5 MPa
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    CBA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)