Motion
MGPM20-175-HN-Y69BL

SMC CORP OF AMERICA
MGPM20-175-HN-Y69BL

MGPM20-175-HN-Y69BL
Mi Item #05334000
MFR #MGPM20-175-HN-Y69BL
Price$441.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM20-175-HN-Y69BL

MGPM20-175-HN-Y69BL
Mi Item #05334000
MFR #MGPM20-175-HN-Y69BL

Mfr description
MGPM20-175-HN-Y69BL CYL, END LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$441.71/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Type
    Compact
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)