Motion
MTS20-50R-XC8

SMC CORP OF AMERICA
MTS20-50R-XC8

MTS20-50R-XC8
Mi Item #05334026
MFR #MTS20-50R-XC8
Price$377.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS20-50R-XC8

MTS20-50R-XC8
Mi Item #05334026
MFR #MTS20-50R-XC8

Mfr description
MTS20-50R-XC8 MTS, PRECISION CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.90/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Ball Spline
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC8
  • Guide Type
    Ball Spline
  • Lock Type
    End Lock Head
  • Magnet
    With Magnet
  • Mounting Type
    Universal
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MTS
  • Suffix For Stroke
    -XC8
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)