Motion
MTS20-125R-A93VL

SMC CORP OF AMERICA
MTS20-125R-A93VL

Compact Air Cylinder - 20 mm Bore, 125 mm Stroke, Basic Mounting Type
Mi Item #05334031
MFR #MTS20-125R-A93VL
Price$524.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MTS20-125R-A93VL

Compact Air Cylinder - 20 mm Bore, 125 mm Stroke, Basic Mounting Type
Mi Item #05334031
MFR #MTS20-125R-A93VL

Mfr description
MTS20-125R-A93VL MTS, PRECISION CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    3 m
  • Overall Height
    38 mm
  • Overall Length
    137.5 mm
  • Overall Width
    26 mm
  • Port Size
    M5x0.8
  • Stroke  
    125 mm

Details

  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    A93V - Reed, DC Volt, AC Volt, LED, Vertical
  • Bearings
    Ball Spline
  • Body Option
    Non-Rotating
  • Body Type
    Compact
  • Bracket 1
    Universal
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Series
    MTS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    R-A93VL
  • Guide Type
    Ball Spline
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    End Lock
  • Locking Position
    Retracted
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch, Magnetized
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1 MPa
  • Rod Gender
    Female
  • Rod Thread Standard
    ISO
  • Rod Type
    Non-Rotating
  • Safety Options
    End Lock
  • Series
    MTS
  • Special Applications
    Precision Mounting
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)