Motion
UC217-55
Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 5.9055 in OD, 3.3740 in Width, Medium Duty, Set Screw Locking
Mi Item #05334218
MFR #UC217-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 5.9055 in OD, 3.3740 in Width, Medium Duty, Set Screw Locking
Mi Item #05334218
MFR #UC217-55

Mfr description
UC217-55 3-7/16 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Inner Ring Width  
    3.3740 in
  • Outer Ring Width  
    1.3390 in
  • Outside Diameter  
    5.9055 in
  • Overall Width
    3.3740 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590392094
  • Radial Dynamic Load Capacity
    17680 lbf
  • Radial Static Load Capacity
    11600 lbf
  • Seal Type
    R-Seals
  • Series
    UC
  • UPC_NO
    1200106145318
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)