Overview
Mfr description
SY5100B-5NZF1 VALVE, 5 PORT SOLENOID
Specifications
- Country of OriginJP
- Number Of SolenoidsSingle
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure145 psi
- Seal MaterialRubber
- Flow Direction4-Way
- Manufacturer Product Page
- Standards MetIEC 60529
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Response Time≤31 ms
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Power Consumption0.35 W
- Voltage24 V dc
- Thread StandardRc
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Valve SeriesSY5000
- Voltage SuppressorWith Light/Surge Voltage Suppressor
- SeriesSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data