Motion
SS5Y3-10SQB-05U-N7D

SMC CORP OF AMERICA
SS5Y3-10SQB-05U-N7D

SS5Y3 5 STA MANIFOLD BASE
Mi Item #05334482
MFR #SS5Y3-10SQB-05U-N7D
Price$354.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y3-10SQB-05U-N7D

SS5Y3 5 STA MANIFOLD BASE
Mi Item #05334482
MFR #SS5Y3-10SQB-05U-N7D

Mfr description
SS5Y3-10SQB-05U-N7D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.27/each

Specifications

Dimensions

  • Overall Height
    74.9 mm
  • Overall Length
    223 mm
  • Overall Width
    92.6 mm

Details

  • Country of Origin
    US
  • Fluid Comp
    Air
  • For Use With Series
    SY3000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    0.7 Mpa2
  • Mounting Type
    DIN Rail
  • Number Of Stations
    5
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SY
  • Wiring Type
    Double Wiring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)