Motion
F3509X20X20
F3509X20X20 FITTING
MI ITEM #05334598
MFR #F3509X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F3509X20X20 FITTING
MI ITEM #05334598
MFR #F3509X20X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F3509X20X20 FITTING

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    NPT
  • End 1 Size
    1-1/2 in
  • End 1 Thread
    1-1/4-11-1/2
  • End 2 Style
    NPT
  • End 2 Size
    1-1/4 in
  • End 2 Thread
    1-1/4-11-1/2
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    1.196 lb
  • Body Material
    Steel
  • End 1 Type
    Female
  • Hex Size
    1.88 in / 47.752 mm
  • Standards Met
    Steel pipe fitting fittings meet SAE J514 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text