Motion
1704X20X20
Male JIC to Code 61 Flange 90° Elb
Mi Item #05334813
MFR #1704X20X20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male JIC to Code 61 Flange 90° Elb
Mi Item #05334813
MFR #1704X20X20

Mfr description
1704X20X20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    1.688 in / 42.8752 mm
  • Weight
    1.7 lb

Details

  • Adapter Type
    Elbow & Straights
  • Body Material
    Steel
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-5/8-12
  • End 1 Type
    Male
  • End 2 Style
    Code 61 Flange
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Standards Met
    Four bolt flange connections meet SAE J518 specifications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)