Motion
B2K16NV
B2K16NV
MI ITEM #05334918
MFR #B2K16NV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B2K16NV
MI ITEM #05334918
MFR #B2K16NV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B2K16NV CPLNG, HK/FD45, MALE

Specifications

  • Application
    Agriculture, Hydraulic Tool, General Industry, Construction, Fluid Transfer, Chemical, Oil and Gas, Transportation, Food and Beverage, Trucks, Nuclear
  • Working Pressure
    5000
  • Valve Type
    Two-Way Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Flow Rate
    3.00
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text