Motion
ETP-T30

ZERO MAX
ETP-T30

Keyless Bushing - ETP-TECHNO Series, 30 mm ID, 38 mm OD
MI ITEM #05335042
MFR #ETP-T30
Your Price$1,277.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-T30

Keyless Bushing - ETP-TECHNO Series, 30 mm ID, 38 mm OD
MI ITEM #05335042
MFR #ETP-T30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,277.02/each(List $1,532.42)

Overview

Mfr description
ETP-T30 COUPLING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    5845 lbf
  • Screw Size
    M14
  • Overall Length
    60 mm
  • Series
    ETP-TECHNO
  • Installation Torque
    12 ft-lbs
  • Weight
    1.52 lbs
  • Bore Diameter
    30 mm
  • Bolt Size
    M14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text