Motion
K 81209 TN

SKF
K 81209 TN

K 81209 TN
Mi Item #05335089
MFR #K 81209 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 81209 TN

K 81209 TN
Mi Item #05335089
MFR #K 81209 TN

Mfr description
K 81209 TN
  • High axial load carrying capacity High stiffness Long service life Require little axial space Can be combined with bearing washers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    73 mm
  • Overall Width  
    73 mm

Details

  • Description
    Cylindrical roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. Thrust assemblies can be used in applications where the adjacent components serve as raceways and enable bearing arrangements with a low axial section heights. Where the adjacent components cannot serve as raceways, they can be combined with one or two bearing washers to create complete bearings.
  • Finish Coating
    Without
  • Product Type
    Cylindrical Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)