Motion
20701
SL-20L Full Size Aluminum Rechargeable LED Flashlight
MI ITEM #05335184
MFR #20701
Your Price$279.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SL-20L Full Size Aluminum Rechargeable LED Flashlight
MI ITEM #05335184
MFR #20701

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$279.05/each(List $385.08)

Overview

Mfr description
20701 20L NIMH 120V SMT
  • 450 lumens
  • High/Med/Low/Strobe modes
  • Choose low mode for 20 hour runtime
  • Full size 13 inch aluminum body
  • charge status indicator on switch
  • Fully recharges in 9 hours
  • IPX4 water resistant

Specifications

  • Maximum Light Output
    450 lm
  • Maximum Run Time
    20 hrs
  • Resistance Features
    IPX4
  • Length
    13.1 in
  • Body Color
    Black
  • LED Bulb Color
    White
  • Batteries Included
    Yes
  • Battery Chemistry
    NiMH
  • Battery Voltage
    6 V
  • Body Material
    Anodized Aluminum
  • Complete Light Output
    450 lm (High), 225 lm (Med), 60 lm
  • Complete Beam Intensity
    70000 cd
  • Complete Run Time
    3.25 Hrs (High), 5 Hrs (Med), 20 hrs
  • Includes
    Rechargeable battery, 120V AC Smart Charger
  • Manufacturer Upc Number
    80926207011
  • UPC_NO
    080926207011
  • Warranty
    Limited Lifetime
  • Model
    Rechargeable Handheld Flashlight
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Features & Benefits
    • 450 lumens • High/Med/Low/Strobe modes • Choose low mode for 20 hour runtime • Full size 13 inch aluminum body • charge status indicator on switch • Fully recharges in 9 hours • IPX4 water resistant
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Weight
    27.2 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought