Motion
2190-25R1.25-DMS-SS

SYSTEM PLAST
2190-25R1.25-DMS-SS

125313S MPB MACHND SPROCKETS
Mi Item #05335189
MFR #2190-25R1.25-DMS-SS
Price$185.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
2190-25R1.25-DMS-SS

125313S MPB MACHND SPROCKETS
Mi Item #05335189
MFR #2190-25R1.25-DMS-SS

Mfr description
2190-25R1.25-DMS-SS SPLIT SPKT 25T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.03/each

Specifications

Dimensions

  • Maximum Bore
    1.2500 in

Details

  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166171469
  • Number Of Teeth  
    25
  • Sprocket Type
    Split
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)