Motion
2190-25R1.25-RMS

SYSTEM PLAST
2190-25R1.25-RMS

125329RS MPB MACHND SPROCKETS
MI ITEM #05335190
MFR #2190-25R1.25-RMS
Price$225.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
2190-25R1.25-RMS

125329RS MPB MACHND SPROCKETS
MI ITEM #05335190
MFR #2190-25R1.25-RMS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$225.08/each

Specifications

Dimensions

  • Maximum Bore
    1.2500 in

Details

  • Flange Material
    Reinforced Polyamide
  • Hub Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166172282
  • Number Of Teeth  
    25
  • Sprocket Type
    Split

Overview

Mfr description
2190-25R1.25-RMS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought