Overview
Mfr description
25-459-1-SS-PMC BRACKETS
- Stainless Steel Panel Mount Clamp for NOSHOK 2.5" 400 Series, 500 Series and 900 Series Pressure Gauges
- Panel Mount Clamps are designed for gauges that are mounted to panels, to attach the gauge securely to the mounting surface.
Specifications
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data