1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FESTO CORPORATION
VSVA-B-M52-AH-A1-1R5L
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 26 mm to ISO 15407-1
MI ITEM #
05335263
MFR #
VSVA-B-M52-AH-A1-1R5L
Price
$226.20
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Valves and Manifolds
Solenoid Air Control Valves
FESTO CORPORATION VSVA-B-M52-AH-A1-1R5L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FESTO CORPORATION
VSVA-B-M52-AH-A1-1R5L
Solenoid-Operated Air Control Valve - 2-Way, 24 V dc, M12 Connector, Sub-base size 26 mm to ISO 15407-1
MI ITEM #
05335263
MFR #
VSVA-B-M52-AH-A1-1R5L
Mfr description
534555 SOL VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$226
.20
/each
Add to Cart
Specifications
Dimensions
Port Size
Sub-base size 26 mm to ISO 15407-1
Details
Flow Direction
2-Way
Solenoid Electrical Entry
M12 Connector
Solenoid Supply Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items