Motion
9564CV-12

MAKITA
9564CV-12

Angle Grinder - 120 V, Corded, 10500 rpm, 12 A, 4-1/2 in Max Disc Size
Mi Item #05335276
MFR #9564CV-12
Price$281.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAKITA
9564CV-12

Angle Grinder - 120 V, Corded, 10500 rpm, 12 A, 4-1/2 in Max Disc Size
Mi Item #05335276
MFR #9564CV-12

Mfr description
9564CV 4-1/2" 12 AMP ANGLE GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.79/each

Specifications

Dimensions

  • Maximum Disc Size
    4-1/2 in
  • Overall Height
    4 in
  • Overall Length
    11-3/4 in
  • Overall Width
    5-1/16 in
  • Spindle Size  
    5/8-11 in
  • Tool Weight
    5.3 lb
  • Weight
    7.30 lbs, 7.3

Details

  • Amperage
    12 A
  • Handle Style
    Pistol Grip
  • Includes
    Wheel Guard (135107-4)
  • Manufacturer Upc Number
    088381037242
  • Maximum Speed
    10500 rpm
  • Power Source
    Corded
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)