Motion
C54546
Hand Tap - 1001 Series, M8x1.25 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #05335531
MFR #C54546
Price$13.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001 Series, M8x1.25 mm Thread Size, 4 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #05335531
MFR #C54546

Mfr description
C54546 M8 X 1.25 D5 1001
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.47/each

Specifications

Dimensions

  • Overall Length
    2.7200 in
  • Shank Diameter
    0.3180 in
  • Table Length
    2.7200 in
  • Tapping Depth
    1.5000 in
  • Thread Length  
    1.1300 in
  • Thread Size
    M8x1.25 mm

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel, HSS
  • Number Of Flutes  
    4
  • Series
    1001
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D5
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)