Overview
Mfr description
FSO700 X 1-7/8" CL42156-10
Specifications
- Clutch TypeSprag Clutch
- Clutch ApplicationOverrunning
- Torque Capacity5000 ft-lbs
- Max Rpm1600 rpm
- Bore Diameter
- Bearing SupportBall
- SeriesFSO
- Manufacturer Product Page
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data