Motion
GEGZ020ES
Spherical Plain Bearing - 1.2500 in Bore, 2.4375 in OD, 1.3900 in Inner Ring Width, Open
Mi Item #05335610
MFR #GEGZ020ES
Price$353.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.2500 in Bore, 2.4375 in OD, 1.3900 in Inner Ring Width, Open
Mi Item #05335610
MFR #GEGZ020ES

Mfr description
GEGZ020ES INCH SPERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.48/each

Specifications

Dimensions

  • Ball Diameter
    1.2500 in, 31.75 mm
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    1.3900 in
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    1.1130 in
  • Weight
    1 lbs

Details

  • Additional Details
    Fracture Split Outer Ring | Corrosion Resistant
  • Ball Material
    52100 Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Harmonization Code
    8483.30.8070
  • Inner Ring Material
    52100 steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Manufacturer Catalog Number
    GEGZ020ES
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Outer Ring Type
    Single Split
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    84300 lbf
  • Series
    GEGZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029025402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)