Motion
66252843235

NORTON ABRASIVES
66252843235

Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #05335676
MFR #66252843235
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843235

Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #05335676
MFR #66252843235

Mfr description
66252843235 7 X 1/4 X 5/8-11 BLUEFIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    8600 rpm
  • Package Quantity
    10
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)