Motion
12MDH-6MJ
725363235 Adapter Fitting - 18 mm Male DIN 24° Cone x 3/8 in Male JIC 37° Flare
MI ITEM #05335801
MFR #12MDH-6MJ
Price$37.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725363235 Adapter Fitting - 18 mm Male DIN 24° Cone x 3/8 in Male JIC 37° Flare
MI ITEM #05335801
MFR #12MDH-6MJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.57/each

Specifications

Dimensions

  • End 1 Size
    18 mm
  • End 1 Size Type
    3/8 JIC 37°, M18 DIN 24°
  • End 2 Size
    3/8 in
  • End 2 Size Type
    3/8 JIC 37°, M18 DIN 24°
  • Weight
    0.15 lbs

Details

  • Adapter Type
    Straight Adapter
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    DIN 24° Cone to JIC 37° Flare, JIC 37° Flare to DIN 24° Cone
  • Description Keyword
    18 mm Male DIN 24° Cone x 3/8 in Male JIC 37° Flare
  • End 1 Style
    Male DIN 24° Cone
  • End 1 Thread
    M18 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 9/16–18
  • Manufacturer Upc Number
    072053792058
  • UPC_NO
    072053792058

Overview

Mfr description
12MDH-6MJ METRIC ADAPTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought