Motion
2208TV.C3
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width, Open, C3
MI ITEM #05335921
MFR #2208TV.C3
List Price$234.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 23 mm Width, Open, C3
MI ITEM #05335921
MFR #2208TV.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$234.88/each for your price

Overview

Mfr description
2208-TVH-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    –30 °C to +150 °C
  • Seal Type
    Open
  • Max Rpm
    8900 rpm
  • Bearing Material
    52100 Steel
  • Cage Material
    Polyamide 66
  • Fillet Radius
    1 mm
  • Series
    22
  • Standards Met
    DIN 630
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012801160438
  • UPC_NO
    4012801160438
  • Description
    2208-TVH-C3
  • Manufacturer Catalog Number
    2208TV.C3
  • Radial Dynamic Load Capacity
    32500 N
  • Radial Static Load Capacity
    9400 N
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    This Self-Aligning Ball Bearing includes a straight 40 mm bore, open closure, 80 mm outside diameter, and 23 mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought