Motion
135291

DODGE
135291

Hydrodynamic Trapezoidal Oil Ring - Series: R, Trapezoidal Oil Ring Compatible Bore Diameter
Mi Item #05335923
MFR #135291
Price$851.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
135291

Hydrodynamic Trapezoidal Oil Ring - Series: R, Trapezoidal Oil Ring Compatible Bore Diameter
Mi Item #05335923
MFR #135291

Mfr description
135291 SLEEVOIL TRAPEZOIDAL OIL RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$851.91/each

Specifications

Details

  • Compatible Bearing Part Number
    135291
  • Country of Origin
    CN
  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Part Type
    Trapezoidal Oil Ring
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Ring Number
    135291
  • Series
    R
  • Standards Met
    IP56 Rated
  • UPC_NO
    782476563523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)