Motion
NCRB1BW10-270S

SMC CORP OF AMERICA
NCRB1BW10-270S

Actuator, Rotary, Vane Type
MI ITEM #05335983
MFR #NCRB1BW10-270S
List Price$106.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCRB1BW10-270S

Actuator, Rotary, Vane Type
MI ITEM #05335983
MFR #NCRB1BW10-270S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.17/each for your price

Overview

Mfr description
NCRB1BW10-270S ACTUATOR, SIDE-PORTED
  • Light weight and compact size
  • High reliability and long life
  • Mountable with auto switch
  • 2 porting variations (top and side)
  • Ball bearing supported shaft

Specifications

  • Actuator Type
    Rotary Single Vane
  • Shaft Type
    Double Shaft
  • Angle of Rotation
    270 °
  • Bore Diameter
  • Mount Type
    Basic
  • Body Size
    10
  • Cushion Type
    None
  • Rotation Speed Range
    0.03 to 0.3 s/90°
  • Proof Pressure
    +153 psi
  • Operating Pressure Range
    +20 to +100 psi
  • Operating Temperature Range
    +40 to +140 °F
  • Overall Width
    1.14 in
  • Overall Height
    1.45 in
  • Standards Met
    JIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text