Motion
RS2H80-40BM
RS2H80-40BM
Mi Item #05335984
MFR #RS2H80-40BM
Price$782.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS2H80-40BM
Mi Item #05335984
MFR #RS2H80-40BM

Mfr description
RS2H80-40BM CYL, STOPPER, HEAVY DUTY
  • Heavy duty stopper cylinder
  • Bore sizes (mm) 50, 63, 80
  • Mounting type: flange
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.65/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Stroke
    40 mm

Details

  • Cushion Type
    Rubber Bumper
  • Operating Pressure Range
    Maximum of +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)