Motion
9672XXL

MCR SAFETY
9672XXL

Cut Pro® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
MI ITEM #05336026
MFR #9672XXL
Your Price$16.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9672XXL

Cut Pro® Cut Resistant Gloves - Size 2X-Large, ANSI Cut Level A3, Polyurethane Coated Palm & Fingers
MI ITEM #05336026
MFR #9672XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.47/each(List $18.94)

Overview

Mfr description
9672XXL DYNEEMA NYLON & SPANDEX BLEND
  • Dyneema® is extremely cool to work in and offers the best abrasion resistance of the high performance fibers
  • Seamless shell provides abrasion, tear and cut protection
  • Various palm and finger coatings enhance grip and wear
  • Provides a 13-gauge salt and pepper DSM certified Dyneema® shell with gray PU palm and fingertip coating
  • Applications: Abrasive applications, assembly, brick handling, construction, farming, general maintenance, landscaping, plumbing, recycling, shipping/receiving
  • Manufacturer: Memphis Glove (MCR Safety)

Specifications

  • Glove Size
    2X-Large
  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    Dyneema
  • Ansi Isea Abrasion Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    A3
  • UPC_NO
    30451439672541
  • Description Keyword
    Polyurethane Coated Palm & Fingers
  • Liner Material
    HPPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text