Motion
GE 20 TXE-2LS

SKF
GE 20 TXE-2LS

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #05336170
MFR #GE 20 TXE-2LS
Price$150.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 20 TXE-2LS

Radial Spherical Plain Bearing - 20 mm Bore, 35 mm OD, 16 mm Inner Ring Width, Sealed
MI ITEM #05336170
MFR #GE 20 TXE-2LS

Mfr description
GE 20 TXE-2LS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.08/each

Specifications

Dimensions

  • Ball Diameter
    1.1420 in, 29 mm
  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    16 mm
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    12 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    16 mm
  • Weight
    1.38 lbs

Details

  • Additional Details
    Maintenance-Free | Triple-lip Seal
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel/PTFE Fabric
  • Liner Material
    PTFE Fabric
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE 20 TXE-2LS
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316574158614
  • Operating Temperature Range
    -65 to 230 °F °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    83 kN
  • Radial Static Load Capacity
    140 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316574597796

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)