Motion
SS 2012 30MM

GATES RUBBER CO
SS 2012 30MM

Taper Lock Bushing - 2012 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Stainless Steel - Type 302-304 Material
Mi Item #05336327
MFR #SS 2012 30MM
Price$826.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SS 2012 30MM

Taper Lock Bushing - 2012 Series, 30 mm Bore, 8 x 3.3 mm Keyway, Stainless Steel - Type 302-304 Material
Mi Item #05336327
MFR #SS 2012 30MM

Mfr description
SS2012 30MM STAINLESS STEEL
  • Details shown which do not affect drive function or overall weight may be changed without notification
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
  • Stainless steel bushings are corrosion resistant, preventing rust buildup to increase product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.61/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Bushing Size
    2012
  • Keyway Size
    8 x 3.3 mm
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2-1/8 in, 50 mm
  • Stocked Finished Bore
    30 mm
  • Weight
    1.35 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    78690706
  • Manufacturer Upc Number
    072053876789
  • Material
    Stainless Steel - Type 302-304
  • Product Type
    Taper Locking Bushings
  • UPC_NO
    072053876789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)