Motion
66M  1/1 A,B SP

HUB CITY INC
66M 1/1 A,B SP

0220-74202 Right Angle Bevel Speed Reducer - Spiral Gear Type, 6 in Cube Housing Reducer Size, Single, 1:1 Ratio, Right & Left Output Direction, Solid Shaft Input, 30 mm, Solid Shaft Output
MI ITEM #05336365
MFR #66M 1/1 A,B SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
66M 1/1 A,B SP

0220-74202 Right Angle Bevel Speed Reducer - Spiral Gear Type, 6 in Cube Housing Reducer Size, Single, 1:1 Ratio, Right & Left Output Direction, Solid Shaft Input, 30 mm, Solid Shaft Output
MI ITEM #05336365
MFR #66M 1/1 A,B SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
02-20-74202-66M REDUCER
  • Rugged Cast Iron Housings, Heavy Duty Industrial Seals, Alloy Shafting

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    6 in Cube Housing
  • Reduction
    Single
  • Ratio
    1:1
  • Output Direction
    Right & Left
  • Input Type
    Solid Shaft
  • Output Type
    Solid Shaft
  • Output Size
    30 mm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)220mm x (H)142mm x (W)182mm
  • Housing Height
    142mm
  • Housing Width
    182 mm
  • Housing Length
    220 mm
  • Nominal Ratio
    1:1
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798079219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought