Motion
40MPU-250
40MPU 2&1/2" BUNA N TRI CLAMP GASKET
MI ITEM #05336449
MFR #40MPU-250
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40MPU 2&1/2" BUNA N TRI CLAMP GASKET
MI ITEM #05336449
MFR #40MPU-250

Mfr description
40MPU 2&1/2" BUNA N TRI CLAMP GASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Inside Diameter
    2.25 in
  • Outside Diameter
    3.047 in

Details

  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)