Motion
608-2RSH/C3GJN

SKF
608-2RSH/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05336596
MFR #608-2RSH/C3GJN
Price$19.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
608-2RSH/C3GJN

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #05336596
MFR #608-2RSH/C3GJN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.17/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.03 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    608 2RSH/C3 GJN BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 608-2RSH/C3GJN is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    608-2RSH/C3GJN
  • Manufacturer Upc Number
    7316571844169
  • Max Rpm
    22000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    780 lbf
  • Radial Static Load Capacity
    310 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    608
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571844169

Overview

Mfr description
608 2RSH/C3 GJN BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 seals, electric motor quality

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought