Motion
81448541

REXNORD INC
81448541

1873 TableTop® Side Grip Chain—with Finger Jaw Gripper
MI ITEM #05338362
MFR #81448541
Price$316.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
81448541

1873 TableTop® Side Grip Chain—with Finger Jaw Gripper
MI ITEM #05338362
MFR #81448541

Mfr description
81448541 PS1873TSSDIAM GRIP 5553-1
  • PS1873TAB 3.75 Inch Wide SideGrip™ Chain With Lubricated Stainless Steel Xtreme Base Chain and Top Plates Molded in Silver Platinum Series Material and Supplied With Black Neoprene Finger Jaw Shaped 40 Shore A Grippers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.05/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.40 lbs

Details

  • Base Chain Material
    PS
  • Chain Material
    Silver Platinum Series
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Silver Platinum Series
  • Flight Material
    PS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)