Motion
MDNBB32TN-250-D-M9BL

SMC CORP OF AMERICA
MDNBB32TN-250-D-M9BL

Cylinder, Locking
MI ITEM #05338403
MFR #MDNBB32TN-250-D-M9BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDNBB32TN-250-D-M9BL

Cylinder, Locking
MI ITEM #05338403
MFR #MDNBB32TN-250-D-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Holding Force
    552 N
  • Overall Height
    54 mm
  • Overall Length
    455 mm
  • Overall Width
    54 mm
  • Port Size
    1/8 NPT
  • Rod Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke  
    250 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Lock Starting Pressure
    <0.20 MPa
  • Locking Direction
    Both Directions
  • Locking Method
    Spring Locking
  • Made to Order
    Yes
  • Maximum Operating Pressure
    1 Mpa2
  • Minimum Operating Pressure
    0.08 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.08 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    MNB
  • Unlocking Pressure
    >0.25 MPa

Overview

Mfr description
MDNBB32TN-250-D-M9BL CYLINDER, LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought