Motion
RFLS 08 F N

FASTER
RFLS 08 F N

Refrigeration Socket - Steel Body Material, Flat Valve, , 7/8 – 20 UNEF, 725 psi PSI, 1/2 in Body Size, Neoprene Seal
Mi Item #05338428
MFR #RFLS 08 F N
Price$81.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
RFLS 08 F N

Refrigeration Socket - Steel Body Material, Flat Valve, , 7/8 – 20 UNEF, 725 psi PSI, 1/2 in Body Size, Neoprene Seal
Mi Item #05338428
MFR #RFLS 08 F N

Mfr description
RFLS-08-FN Q/D 7/8"-20 UNEF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.70/each

Specifications

Dimensions

  • Actual Thread Size
    7/8 – 20 UNEF
  • Body Size
    1/2 in
  • Hex
    27 mm | 1.0600 in
  • Hex Size
    27 mm | 1.0600 in
  • Overall Length
    55.50 mm | 2.1900 in
  • Size
    0.5000 in
  • Weight
    0.4700 lbs

Details

  • Application
    Refrigeration
  • Body Material
    Steel
  • Burst Pressure
    2175 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description
    Couplings for air conditioning & refrigeration applications, integrated safety sleeve
  • Description Keyword
    , 7/8 – 20 UNEF
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female ORB
  • Industry/Application
    Air Conditioning Refrigeration
  • Material
    Steel
  • Operating Temperature Range
    -40 °C to 120 °C | -40 °F to 248 °F
  • Seal Material
    Neoprene
  • Temperature Range
    -40 °C to 120 °C | -40 °F to 248 °F
  • Valve Type
    Flat Valve
  • Working Pressure
    725 psi
  • Working Pressure Range
    701 to 1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)