Motion
8290A034

ASCO
8290A034

Solenoid-Operated Air Control Valve - 2-Way, 2.0000 in
Mi Item #05338482
MFR #8290A034
Price$814.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290A034

Solenoid-Operated Air Control Valve - 2-Way, 2.0000 in
Mi Item #05338482
MFR #8290A034

Mfr description
8290A034 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.00/each

Specifications

Dimensions

  • Port Size
    2.0000 in

Details

  • Flow Direction
    2-Way
  • Number Of Positions
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)