Motion
VM3558T-57
General Purpose Motor - 2 hp, 1500 rpm, 3 ph, 230/400 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #05338495
MFR #VM3558T-57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 2 hp, 1500 rpm, 3 ph, 230/400 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50 Hz, 1500 rpm Base, C-Face / Footless Mount, Continuous Duty
MI ITEM #05338495
MFR #VM3558T-57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VM3558T-57 2 1425 TEFC 220/380/440 145TC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1500 rpm
  • Motor Supply Voltage
    230/400 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50 Hz
  • Base RPM
    1500 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    C-Face / Footless
  • Full Load Current
    5.90 / 3.40 A
  • Full Load Efficiency
    82.80 %
  • Amps @ Voltage
    5.9 A @ 230 V; 3.4 A @ 400 V
  • Volts @ Frequency
    230 V @ 50 Hz; 400 V @ 50 Hz
  • Description Keyword
    2 hp
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    14.17 in
  • Service Factor
    1.15
  • Frame Material
    Steel
  • Insulation Class
    F
  • IP Rating
    54
  • Standards Met
    CE, CSA, UR
  • Weight
    46 lbs
  • Applications
    Pumps, fans, gear reducers, conveyors and many otherapplications with 50 Hz power supply.
  • Additional Details
    CE certified. Heavy gauge steel frame construction, pressure-cast aluminum endplates with machined steel bearing inserts for extended bearing life.
  • Harmonization Code
    8501.52.4000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Wiring Diagram
  • Instructional Video
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text