Motion
D7400-S16-12-ED

BRENNAN INDUSTRIES INC
D7400-S16-12-ED

USA Sealing Stud Straight - 16 mm Male Metric x 3/4 in Male British Standard Pipe Parallel
Mi Item #05338499
MFR #D7400-S16-12-ED
Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S16-12-ED

USA Sealing Stud Straight - 16 mm Male Metric x 3/4 in Male British Standard Pipe Parallel
Mi Item #05338499
MFR #D7400-S16-12-ED

Mfr description
S16MBT-12MBSPP ED STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.96/each

Specifications

Dimensions

  • Overall Length
    55.0

Details

  • Seal Material
    NBR
  • Series
    D7400_ED
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)