Motion
GP10A10P
String-Wound Cartridge - FDA Polypropylene Filter Media, 10.00 µm, 10.00 in Long, 2.50 in Diameter, 50 psid
MI ITEM #05338656
MFR #GP10A10P
Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
String-Wound Cartridge - FDA Polypropylene Filter Media, 10.00 µm, 10.00 in Long, 2.50 in Diameter, 50 psid
MI ITEM #05338656
MFR #GP10A10P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.51/each

Specifications

Dimensions

  • Cartridge Diameter
    2.50 in
  • Cartridge Length
    10.00 in

Details

  • Cartridge Type
    String Wound
  • Center Core Material
    Polypropylene
  • Change Out Pressure Differential
    35 psid
  • Description Keyword
    FDA Polypropylene Filter Media
  • Differential Pressure
    50 psid
  • End Cap Material
    Polypropylene
  • End Cap Style
    DOE
  • Filter Media Membane Material
    FDA Polypropylene
  • Manufacturer Catalog
  • Micron Rating
    10.00 µm
  • Typical Applications
    Chemicals, Consumer Products, Edible Oils, Food and Beverage, Inks, Lubricating Oils, Paints, Petrochemicals, Pharmaceutical, Photographic, Plating Solutions, Waste Treatment, Water

Overview

Mfr description
GP10A10P FILTER ELEMENT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought