Motion
SNG524.620
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #05338694
MFR #SNG524.620
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Two-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #05338694
MFR #SNG524.620

Mfr description
SNG524.620 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    5.5000 in
  • Bolt Center To Center Length
    13.7500 in
  • Compatible Bore Diameter
    3.4375 in, 3.5000 in, 4.1875 in, 4.2500 in, 90 mm, 100 mm
  • Overall Height  
    1.6875 in
  • Overall Length  
    16.1250 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4026677613400
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)